Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D1138

COMPARE

D1138

Description
D1138 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13526

BDI # 162602

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Spoke Style | Type D | Minimum Bore 5/16
Global Part Number GPN: 667036
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
D1434 RH

COMPARE

D1434 RH

Description
D1434 RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13346

BDI # 162529

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 12
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 666623
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY