Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 1-5/16
Global Part Number GPN:
668602
Pressure Angle:
14.5
NO16B PER DWG WI-2605D-024-2.14
Description
NO16B PER DWG WI-2605D-024-2.14 SPURGEAR ; 16T 5.333 DIA SHAFT STL
Part # NO16B PER DWG WI-2605D-024-2.14
BDI # 23667468
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 1-5/16 Inch
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
135.458