10FS55
Description
10FS55 SPUR GEAR ; 5-1/2" PITCH DIA 10 DP 1" FACE W STEEL
Part # 10FS55
BDI # 591271
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type B | Minimum Bore 3/4 | Optional Hardened Teeth | Must be Re-Bored
Global Part Number GPN:
670540
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
11
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Type Web | Minimum Bore 1 | Optional Hardened Teeth | Must be Re-Bored
Global Part Number GPN:
671127
Pressure Angle:
14.5