SS416 1-3/16 W/1IN FACE WD
Description
SS416 1-3/16 W/1IN FACE WD SPUR GEAR
Part # SS416 1-3/16 W/1IN FACE WD
BDI # 24881007
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S416 X 1-11/16IN MTO
Description
S416 X 1-11/16IN MTO SPUR GEAR ; 1-11/16"BORE
Part # S416 X 1-11/16IN MTO
BDI # 24754434
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S416 X 2IN STD KW 2SS THRU GEAR
Description
S416 X 2IN STD KW2SS THRU GEAR SPUR GEAR
Part # S416 X 2IN STD KW 2SS THRU GEAR
BDI # 22605284
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S416 REBORED TO 1-7/8
Description
S416 REBORED TO 1-7/8 SPUR GEAR ; 16 TEETH 14.5DEG PRESS ANG 4" PD
Part # S416 REBORED TO 1-7/8
BDI # 21552222
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS416 1-1/4 KW/2SS SPECIAL
Description
TS416 1-1/4 KW/2SS SPECIAL GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS416 1-1/4 KW/2SS SPECIAL
BDI # 21445710
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6