Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
D1145

COMPARE

D1145

Description
D1145 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13706

BDI # 162750

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 3.125
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 7.95

Face Width - Inch: 0.313
Pitch: 16 DP
Other Features: Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN: 666821
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W1250D

COMPARE

W1250D

Description
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD

MARTIN SPROCKET & GR

Part # W1250D

BDI # 21978456

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Minimum Bore 3/4
Global Part Number GPN: 667206
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
CD 1145

COMPARE

CD 1145

Description
CD 1145 WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 63516

BDI # 175957

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 3.125
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 7.95

Face Width - Inch: 0.313
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 3/8
Global Part Number GPN: 667018
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
D1423A

COMPARE

D1423A

Description
D1423A WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13316

BDI # 162516

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 6.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Web Style | Type B | Minimum Bore 1
Global Part Number GPN: 666797
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
D1413A LH

COMPARE

D1413A LH

Description
D1413A LH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13296

BDI # 162506

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Web Style | Type B | Minimum Bore 7/8
Global Part Number GPN: 666691
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY