Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN:
670992
Pressure Angle:
14.5
GA58B
Description
GA58B CHANGE SPUR GEAR ; 20DP 58T 14.5DEG 2.9" PD 5/8" ID
Part # 10816
BDI # 161554
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668009
Pressure Angle:
14.5