101602.00
Description
101602.00 FAN/BLOWER MOTOR ; 1/4HP 1725RPM 48 115V 1PH 60HZ
Part # 101602.00
BDI # 20182032
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
X260;048A11O251
Description
X260 ; 048A11O251 GP AC MOTOR ; 1/6HP 1075RPM OPEN 48 1/60/115
Part # X260
BDI # 21588289
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.84
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
H902;5KH32DNA612X
Description
H902 ; 5KH32DNA612X GP AC MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115V
Part # H902
BDI # 17092003
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid