MVM3461D
Description
MVM3461D GENERAL PURPOSE AC MOTOR ; 1/2HP 1800 RPM 3PH D71D TEFC
Part # MVM3461D
BDI # 130154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B5 Face
MVM3458D
Description
MVM3458D IEC FRAME AC MOTOR ; .25KW 1725RPM 3PH 60HZ D71D 3320M TEFC
Part # MVM3458D
BDI # 130150
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/3HP
Mounting Method:
B5 Face
MVM3542D
Description
MVM3542D GENERAL PURPOSE AC MOTOR ; 3/4HP 1800 RPM 3PH D80D TEFC
Part # MVM3542D
BDI # 130158
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
10.73
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B5 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/4HP
Mounting Method:
B5 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
13.41
Current:
AC
Inch - Metric:
Metric
Horse Power:
5HP
Mounting Method:
B5 Face