1040T HUB RSB NR 0246654
Description
1040T HUB RSB COUPLING HUB ; NR 0246654 2-1/4" DIA 2.97" FLANGE OD
Part # 10010412
BDI # 18105001
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1030T HUB RSB NR 0246653
Description
1030T HUB RSB COUPLING HUB ; NR 0246653 1.94" DIA 2.658" FLANGE OD
Part # 10010411
BDI # 18104684
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1080T HUB X 60MM H7
Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE
Part # 007637
BDI # 25815262
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1030T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1030T31/35 SHAFT HUB 1.625 3/8X3/16 KW ; NON-RETURNABLE COUPLING HUB NR 0704928
Part # 10010849
BDI # 18104842
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1030T-HUB1 3/8
Description
1030T-HUB1 3/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1030T-HUB1 3/8
BDI # 23596648
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs