1140T HUB 5.5 1-1/4X5/8KW NR 744068
Description
1140T HUB 5.5000 ; 744068 NON RETURNABLE
Part # 10011182
BDI # 21490187
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
253000In-Lbs
1140T-HUB5 1/2
Description
1140T-HUB5 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS
Part # 1140T-HUB5 1/2
BDI # 24658581
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
311.277
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
182.88
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
253000In-Lbs
1130 5.4960/5.4975 KW PULLER HOLE
Description
1130 5.4960/5.4975 KW CPLG HUB W/PH
Part # 69790405560
BDI # 598007
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
267.462
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
1130 HUBX 5 1/2
Description
1130 HUBX 5 1/2 ; K-F KOP GRID COUPLING
Part # 1130 HUBX 5 1/2
BDI # 318101
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
160000In-Lbs
1140 HUBX 5 1/2
Description
1140 HUBX 5 1/2 ; K-F KOP GRID COUPLING
Part # 1140 HUBX 5 1/2
BDI # 318115
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
182.626
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
230000In-Lbs