Page 1 of 9

Next

Compare
1070T HUB 2.375 5/8X5/16KW NR 0704645

COMPARE

1070T HUB 2.375 5/8X5/16KW NR 0704645

Description
1070T HUB 2.375 BORE ; 704645

FALK

Part # 4300105

BDI # 18105488

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
Loading Price
QTY
1080T-HUB2 3/8

COMPARE

1080T-HUB2 3/8

Description
1080T-HUB2 3/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 3/8

BDI # 23596790

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB2 3/8

COMPARE

1090T-HUB2 3/8

Description
1090T-HUB2 3/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 3/8

BDI # 23596822

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T31/35 2 3/8

COMPARE

1070T31/35 2 3/8

Description
1070T31/35 2 3/8 SHAFT HUB ; 2-3/8IN

DODGE

Part # 006430

BDI # 239062

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 79.502
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 109.474
Coupling Type: Grid Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060T31/35 2 3/8

COMPARE

1060T31/35 2 3/8

Description
1060T31/35 2 3/8 SHAFT HUB ; 2-3/8IN

DODGE

Part # 006567

BDI # 239181

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 144.526
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 73.152
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 103.124
Coupling Type: Grid Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Loading Price
QTY