1110T HUB 3.4975 7/8X7/16KW NR 0744035
Description
1110T HUB 3.4975 7/8X7/16KW ; NR 0744035
Part # 4300374
BDI # 18106255
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1100T HUB 3.4975 7/8X7/16KW NR 0744021
Description
1100T HUB 3.4975 ; 7/8X7/16KW NR 0744021
Part # 4300360
BDI # 18106186
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T HUB 3.4975 NO SS NR 0788494
Description
1090T HUB N/SS 3.4975 N ST ; POR 0788494
Part # 4300620
BDI # 18105635
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1110 3.4970/3.4985 KW PULLER HOLE
Description
1110 3.4970/3.4985 KW PULLER HOLE HUB
Part # 1110 3.4970/3.4985 KW PULLER HOLE
BDI # 597983
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs