Page 1 of 3

Next

Compare
1040T-HUB42MM

COMPARE

1040T-HUB42MM

Description
1040T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1040T-HUB42MM

BDI # 24658318

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T-HUB42MM

COMPARE

1050T-HUB42MM

Description
1050T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1050T-HUB42MM

BDI # 24658350

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 60.198
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB42MM

COMPARE

1070T-HUB42MM

Description
1070T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1070T-HUB42MM

BDI # 24658417

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB42MM

COMPARE

1080T-HUB42MM

Description
1080T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1080T-HUB42MM

BDI # 24658449

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB42MM

COMPARE

1090T-HUB42MM

Description
1090T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1090T-HUB42MM

BDI # 24658482

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY