1120T HUB 4.9965 1-1/4X5/8KW NR 0744054
Description
1120T HUB ; 4.9965 1-1/4X5/8KW NR 0744054
Part # 4300393
BDI # 18106523
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1130T-HUB5
Description
1130T-HUB5 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS
Part # 1130T-HUB5
BDI # 24658576
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
273.152
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
1120T-HUB4 15/16
Description
1120T-HUB4 15/16 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS
Part # 1120T-HUB4 15/16
BDI # 24658570
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.052
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1120T-HUB5
Description
1120T-HUB5 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS
Part # 1120T-HUB5
BDI # 24658572
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.052
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1140T-HUB5
Description
1140T-HUB5 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS
Part # 1140T-HUB5
BDI # 24658580
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
311.277
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
182.88
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
253000In-Lbs