Page 1 of 11

Next

Compare
1050T-HUB1 1/4

COMPARE

1050T-HUB1 1/4

Description
1050T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1050T-HUB1 1/4

BDI # 23596674

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.198
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB1 1/4

COMPARE

1080T-HUB1 1/4

Description
1080T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB1 1/4

BDI # 23596764

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030T-SH1 1/4

COMPARE

1030T-SH1 1/4

Description
1030T-SH1 1/4 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1030T-SH1 1/4

BDI # 24658293

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.726
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 41.148
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW

COMPARE

1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW

Description
1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW ; COUPLING HUB NR 0713134

FALK

Part # 4300271

BDI # 18104605

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 85.852
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 52.324
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040T31/35 SHAFT HUB 1.25 1/4X1/8 KW

COMPARE

1040T31/35 SHAFT HUB 1.25 1/4X1/8 KW

Description
1040T31/35 SHAFT HUB 1.25 1/4X1/8 KW ; COUPLING HUB NR 0739856

FALK

Part # 4300323

BDI # 18104933

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 112.776
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 53.848
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 78.486
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY