Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
UCHB210-200D1

COMPARE

UCHB210-200D1

Description
UCHB210-200D1 HANGER BEARING UNIT

NTN

Part # UCHB210-200D1

BDI # 1233828

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 118.262
Base to Center Height - Millimeter: 82.956
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY
LSE200BXHGFS

COMPARE

LSE200BXHGFS

Description
LSE200BXHGFS SPLIT CRB HANGER UNIT ; NON-RETURNABLE EXPANSION

TIMKEN

Part # LSE200BXHGFS

BDI # 21952805

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.995
Other Features: Single Row
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Clamp Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 116.84
Base to Center Height - Millimeter: 76.2
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
UCHB211-200D1

COMPARE

UCHB211-200D1

Description
UCHB211-200D1 COMPLETE BEARING UNIT

NTN

Part # UCHB211-200D1

BDI # 17150855

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 94.844
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY