Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.375
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
SCHB-16T
Description
SCHB-16T MOUNTED HANGER BEARING ; POR NON-RETURNABLE
Part # SCHB-16T
BDI # 355009
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.375
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.375
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
78
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing
SCHB-SC-100 MOD RIGHT HAND
Description
SCHB-SC-100 MOD RIGHT HAND ; POR MODIFIED HANGER BEARING
Part # SCHB-SC-100 MOD RIGHT HAND
BDI # 21565099
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.608
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified Right Hand | High Temperature Range Up to 400 Degree F
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.502
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing