2600-0305X100
Description
2600-0305X100 FOOD GRADE TUBING ; 3/16" IDX5/16" OD NATURAL POLYURETHANE
Part # 2600-0305X100
BDI # 21442879
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Abrasion - Cut Resistant | Silicone Free | 50 PSI at 122 Deg F
Typical Use:
Abrasive Slurry Transfer | Feed and Return Line | Granular Transfer Line | Insulating Sleeve | Lubrication Line | Metering Pump | Robotic Control Line
Inside Diameter - Millimeter:
4.775
Color:
Blue Tint
Product Name:
Tubing
2600-0608X100
Description
2600-0608X100 FOOD GRADE TUBING ; 3/8" IDX1/2" OD NATURAL POLYURETHANE
Part # 2600-0608X100
BDI # 21442880
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Abrasion - Cut Resistant | Silicone Free | 30 PSI at 122 Deg F
Typical Use:
Abrasive Slurry Transfer | Feed and Return Line | Granular Transfer Line | Insulating Sleeve | Lubrication Line | Metering Pump | Robotic Control Line
Inside Diameter - Millimeter:
9.525
Color:
Blue Tint
Product Name:
Tubing