Page 1 of 5

Next

Compare
8PROFLEX XREEL

COMPARE

8PROFLEX XREEL

Description
8PROFLEX XREEL HYDRAULIC HOSE

GATES

Part # 46560694

BDI # 28637762

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.8
Outside Diameter - Millimeter: 20.32
Other Features: High-Tensile Steel Wire Braid
Typical Use: Industrial

Inside Diameter - Millimeter: 10.414
Color: Black

Price Inventory : Available to order
Request A Price QTY
FC740-08

COMPARE

FC740-08

Description
FC740-08 STATIC DISSIPATING HOSE ; SMOOTH BORE

AEROQUIP

Part # FC740-08

BDI # 23896278

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.65
Outside Diameter - Millimeter: 16.51
Other Features: Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 8000 PSI
Typical Use: Compressor | Chemical Transfer

Inside Diameter - Millimeter: 10.414
Color: Black

Price Inventory : Available to order
Request A Price QTY
FC300-08RL

COMPARE

FC300-08RL

Description
FC300-08RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-08RL

BDI # 23894068

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.76
Outside Diameter - Millimeter: 19.304
Other Features: 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 8000 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 10.414
Color: Blue

Price Inventory : Available to order
Request A Price QTY
FC107-08

COMPARE

FC107-08

Description
FC107-08 HYDRAULIC HOSE ; SINGLE WIRE BRAID

AEROQUIP

Part # FC107-08

BDI # 23893240

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Fuel Resistant | Waterproof | Burst Pressure 1000 PSI
Typical Use: Engine

Inside Diameter - Millimeter: 10.414
Color: Black

Price Inventory : Available to order
Request A Price QTY
FC234-08

COMPARE

FC234-08

Description
FC234-08 HYDRAULIC HOSE ; SAE R5 1500PSI AQP

AEROQUIP

Part # FC234-08

BDI # 23893815

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.76
Outside Diameter - Millimeter: 19.304
Other Features: Brass Plated Steel Wire Braid | Fire Resistant | Burst Pressure 5000 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 10.414
Color: Blue

Price Inventory : Available to order
Request A Price QTY