2-1/2IN SPIRAFLEX YELLOW
Description
2-1/2IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012470
BDI # 425249
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
Synthetic Fabric Reinforcement | Fire-Retardant
Typical Use:
Agriculture | Construction | Marine | Mining
Inside Diameter - Millimeter:
63.5
Color:
Yellow
2-1/2IN ENGINE COOLANT MARINE SILICONE
Description
2-1/2" ENGINE COOLANT MARINE SILICONE ; COOLANT HOSE 10FT/REL
Part # 4171-0234
BDI # 18201972
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
63.5
Color:
Green
2-5/8INX10FT 63SB AIR AND MP 5PSI
Description
2-5/8"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1615
BDI # 18201828
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 3 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
66.675
Color:
Black
2-3/8IN 76W ENGINE COOLANT MARINE 81PSI
Description
2-3/8" 76W ENGINE COOLANT MARINE 81PSI ; COOLANT HOSE 50FT/REL
Part # 4176-0875
BDI # 18202114
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
60.325
Color:
Black
40C5C 50FT/CARTON
Description
40C5C XCTN HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 100FT/REL
Part # 36581761
BDI # 1106540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 24 Inch | Burst Pressure 1400 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
60.325
Color:
Black