8TH7NCDL 250FT/CARTON
Description
8TH7NCDLXCTN HYDRAULIC HOSE ; 1/2" HOSE ID 250'/REEL
Part # 71089
BDI # 1117578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange
8TH7NCX50FT
Description
8TH7NCX50' HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7
Part # 85412
BDI # 1117579
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange
8TH18NC 250FT/CARTON
Description
8TH18NCXCTN HYDRAULIC HOSE ; TH18NC CONSTANT PRESS 250'/REEL
Part # 71009
BDI # 1117574
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
Synthetic Fiber | Bend Radius 2.8 Inch | Burst Pressure 12000 PSI | Two Band of Synthetic Fiber
Typical Use:
Hydraulic System | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Orange
6TH18NC 250FT/CARTON
Description
6TH18NCXCTN HYDRAULIC HOSE ; TH18NC CONSTANT PRESS 250'/REEL
Part # 71008
BDI # 1113774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
Synthetic Fiber | Bend Radius 1.8 Inch | Burst Pressure 12000 PSI | Two Band of Synthetic Fiber
Typical Use:
Hydraulic System | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Orange
6TH7NCDLX50FT
Description
6TH7NCDLX50' HYDRAULIC HOSE ; TH7NCDL NON CONDUCTIVE SAE 100R7
Part # 85424
BDI # 1113777
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange