6LOLA 300FT/REEL
Description
6LOLA XREEL HYDRAULIC HOSE ; 3/8" HOSE ID 300FT/REL
Part # 32842503
BDI # 1113184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Black
6LOLB 300FT/REEL
Description
6LOLB XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300FT/REL
Part # 32842513
BDI # 1113186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN LOL BLACK AIR AND MP HOSE 300PSI
Description
3/8IN LOL BLACK AIR AND MP HOSE 300PSI ; 3/8" ID 0.63" OD RUBBER 300FT/REL
Part # 32011101
BDI # 18201591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
6LOLC 300FT/REEL
Description
6LOLC XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300FT/REL
Part # 32842523
BDI # 1113187
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Gray
6M3KH-MTF 330FT/REEL
Description
6M3KH-MTF XREEL HYDRAULIC HOSE ; NON-RETURNABLE 330FT/REL
Part # 46572323
BDI # 1113201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black