8M2T 330FT/REEL
Description
8M2T XREEL HYDRAULIC HOSE ; POR 1/2" HOSE ID 330FT/REL
Part # 46571559
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN FORTRESS 3000 YELLOW
Description
1/2IN FORTRESS 3000 YELLOW HOSE ; SBR 500FT/REL
Part # 20141423
BDI # 423550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
1 Steel Wire Braid
Typical Use:
Washing Machine
Inside Diameter - Millimeter:
12.7
Color:
Yellow
8M2T-MTFX50FT
Description
8M2T-MTF X50FT HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 46574036
BDI # 1116521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.8 Inch | Burst Pressure 17200 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black
8M2T-XTFXBALE
Description
8M2T-XTFXBALE HYDRAULIC HOSE ; POR 3200FT/REEL
Part # 46572453
BDI # 22151044
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
8CM2TDL-XTFX50FT
Description
8CM2TDL-XTF X50FT HYDRAULIC HOSE ; POR CM2TDL MEGAFLEX 2-WIRE SAE 100R16
Part # 46574981
BDI # 1115807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
12.7
Color:
Black