6X100 690SB-3
Description
6X100 690SB-3 FOOD AND BEVERAGE HOSE ; NON-RETURNABLE 100FT/REL
Part # 46930262
BDI # 22283978
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.91
Outside Diameter - Millimeter:
175.514
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
152.4
Color:
Gray
6IN 690SB FOOD AND BEVERAGE 50PSI
Description
6IN 690SB FOOD AND BEVERAGE 50PSI ; FOOD AND BEVERAGE HOSE 50FT/REL
Part # 46930260
BDI # 18201889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.91
Outside Diameter - Millimeter:
175.514
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
152.4
Color:
Gray
WT600X100
Description
WT600X100 MATERIAL HANDLING HOSE ; 6.91" ODX100' CLR PVC
Part # WT600X100
BDI # 21443661
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.91
Outside Diameter - Millimeter:
175.514
Other Features:
18" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
152.4
Color:
Clear
PF600X50
Description
PF600X50 MATERIAL HANDLING HOSE ; TFC PLAS-T-FLO 6"X50' POLYURETHANE
Part # PF600X50
BDI # 24460943
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.91
Outside Diameter - Millimeter:
175.514
Other Features:
Rigid PVC Helix
Inside Diameter - Millimeter:
152.4
Color:
Clear
PF600X100
Description
PF600X100 MATERIAL HANDLING HOSE ; TFC PLAS-T-FLO 6"X100' POLYURETHANE
Part # PF600X100
BDI # 24460939
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.91
Outside Diameter - Millimeter:
175.514
Other Features:
Rigid PVC Helix
Inside Diameter - Millimeter:
152.4
Color:
Clear