Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
63
Length Thru Bore - Inch:
2.48
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Lock Washer | Tapered Threaded Sleeve
SPH-27 3 15/16
Description
SPH-27 3 15/16 SHEAR PIN HUB ; 3-15/16" BORE X 15-1/2" OD X 7" PLT DIA
Part # SPH-27 3 15/16
BDI # 611406
Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
220.675
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
7
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.31
Length Thru Bore - Millimeter:
53.975
Nominal Bolt Circle Diameter Round - Inch:
6.875
Other Features:
4 Mounting Hole
Pilot Length - Inch:
1.5
Mounting Method:
Finished
Nominal Bolt Circle Diameter Round - Millimeter:
174.625
SNW-122 X 4
Description
SNW-122 X 4 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-122 X 4
BDI # 1373482
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.439
Length Thru Bore - Inch:
4.348
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3122 X 3 15/16
Description
SNW-3122 X 3 15/16 HANDLE NUT WASHER ; NON-RETURNABLE
Part # SNW-3122 X 3 15/16
BDI # 1373596
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type