XTH35-SS
Description
XTH35-SS TAPERED HUB ; XTH35 STYLE STAINLESS STEEL
Part # XTH35-SS
BDI # 22975466
Features
Pilot Diameter - Millimeter:
161.138
Pilot Diameter - Inch:
6.344
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
38.1
Other Features:
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.438IN Flange Thickness
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed
Features
Pilot Diameter - Millimeter:
161.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.565
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
5.438
Other Features:
4 Mounting Hole
Pilot Length - Inch:
1.063
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
138.125