4GA130R-M5-3
Description
4GA130R-M5-3 SOLENOID VALVE ; 3-POS M5 PORT SIZE
Part # 4GA130R-M5-3
BDI # 21848904
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Grommet Lead Wire
Voltage:
24 VDC
Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Pilot | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.976
Voltage:
200 VAC
Overall Width - Inch:
1.969