VF3130-2G1-02-F
Description
VF3130-2G1-02-F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3130-2G1-02-F
BDI # 25869050
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | With Bracket | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
4.39
Voltage:
200/50-60 VAC
VF3130-2T1-02
Description
VF3130-2T1-02, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3130-2T1-02
BDI # 25605207
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | Conduit Terminal | In/Out Position
Overall Length - Inch:
4.909
Voltage:
200/50-60 VAC
VF5120-2DZ1-03
Description
VF5120-2DZ1-03, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5120-2DZ1-03
BDI # 25741481
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/2.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.26
Voltage:
200/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Voltage:
200/50-60 VAC
VFS2220-2G-02
Description
VFS2220-2G-02, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Part # VFS2220-2G-02
BDI # 27378132
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
7.165
Voltage:
200/50-60 VAC