VF5120-2DZ1-03
Description
VF5120-2DZ1-03, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5120-2DZ1-03
BDI # 25741481
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/2.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.26
Voltage:
200/50-60 VAC
VF5220-2DZ1-03
Description
VF5220-2DZ1-03, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5220-2DZ1-03
BDI # 25812614
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/2.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
8.543
Voltage:
200/50-60 VAC
VFS2220-2G-02
Description
VFS2220-2G-02, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Part # VFS2220-2G-02
BDI # 27378132
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
7.165
Voltage:
200/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Voltage:
200/50-60 VAC
VFR3200-2FZ
Description
VFR3200-2FZ VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # VFR3200-2FZ
BDI # 25737202
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
6.693
Voltage:
200/50-60 VAC