80BR36 1-15/16 BRONZE BUSH
Description
80BR36 1-15/16 BRONZE BUSH SPROCKET
Part # 80BR36 1-15/16 BRONZE BUSH
BDI # 21445377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Other Features:
Bronze Bearing
Number of Rows of Teeth:
1
Number of Teeth:
36
160NB9H 1 1/2
Description
160NB9H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 160NB9H 1 1/2
BDI # 616078
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.7
Length Thru Bore - Millimeter:
57.15
Other Features:
3.63 Inch Hub Diameter | 1.156 Inch Teeth Width
140NB11H 1 1/2
Description
140NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 140NB11H 1 1/2
BDI # 615646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Other Features:
4.25 Inch Hub Diameter | 0.924 Inch Teeth Width
H40B17 W/CYR 1-1/2 IDLER
Description
H40B17 W/ CYR 1-1/2 IDLER SPROCKET
Part # H40B17 W/CYR 1-1/2 IDLER
BDI # 22457343
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Outside Diameter - Millimeter:
75.54
Number of Rows of Teeth:
1
80BB19H 1-1/4 IDLER
Description
80BB19H 1-1/4 IDLER SPROCKET ; 1IN PITCH 1-1/4IN BORE 19 TEETH STEEL
Part # 80BB19H 1-1/4 IDLER
BDI # 21445376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
31.75
Number of Rows of Teeth:
1
Number of Teeth:
19