80BB12 3/4
Description
80BB12 3/4 SPROCKET ; BALL BRG IDLER ROLLER CHAIN SPROCKET
Part # 80BB12 3/4
BDI # 21515949
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Length Thru Bore - Inch:
0.61
40BB26 3/4 IDLER
Description
40BB26 3/4 IDLER SPROCKET ; 26 TEETH 3/4" BORE DIA
Part # 40BB26 3/4 IDLER
BDI # 21551983
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
19.05
Number of Rows of Teeth:
1
Number of Teeth:
26
80BB15 X 3/4
Description
80BB15 X 3/4 IDLER SPROCKET ; 3/4"BORE 5.304" OD 4.810" PD A STYLE HUB
Part # 80BB15 X 3/4
BDI # 23278792
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
19.05
Number of Rows of Teeth:
1
Number of Teeth:
15
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
40BB18 X 3/4
Description
40BB18 X 3/4 ROLLER CHAIN SPROCKET ; 40 ANSI 18 TEETH 3/4" BORE
Part # 40BB18 X 3/4
BDI # 25172815
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72