100B11F
Description
100B11F IDLER CHAIN SPROCKET ; 1-1/2" BORE 100 CHAIN 11T NDL BRG
Part # 100B11F
BDI # 21436919
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.007
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
31.75
Other Features:
Bronze Bearing
60B11F
Description
60B11F IDLER CHAIN SPROCKET ; 1" BORE 60 CHAIN 11T NDL BRG
Part # 60B11F
BDI # 21436820
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
140B11F
Description
140B11F IDLER SPROCKET ; 1-1/2" BORE 140 CHAIN SIZE 11T
Part # 140B11F
BDI # 21436922
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.25
D100B11F
Description
D100B11F IDLER SPROCKET ; 1-1/2" BORE 100-2 CHAIN SIZE 11T
Part # D100B11F
BDI # 21436840
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.007
Length Thru Bore - Millimeter:
73.025
Length Thru Bore - Inch:
2.875