P31-14M-115F
Description
P31-14M-115F IDLER PULLEY ; HTD W/NEEDLE BEARING
Part # P31-14M-115F
BDI # 22865085
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.333
Length Thru Bore - Millimeter:
122.25
Belt Pitch:
14 Millimeter
Other Features:
Used with SO6 Idler Shaft
Belt Width - Millimeter:
115
31-14M115-IDLER
Description
31-14M115-IDLER PULLEY ; 14MM PIT 115MM BELT W 31T CAST IRON
Part # 31-14M115-IDLER
BDI # 22704315
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.333
Length Thru Bore - Millimeter:
120.65
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
115