F663BF-100-B11
Description
F663BF-100-B11 HELICAL GEAR SPD REDCR ; NON RETURNABLE
Part # 28823
BDI # 165993
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338797
Mounting Method:
Flange Mounted
Overall Length - Inch:
22.99
UT014-100-0-RM142-80B
Description
UT014-100-0-RM142-80B PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114380-8909
BDI # 850787
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.865
Overall Width - Inch:
5.591
UT006-100-0-RM060-1
Description
UT006-100-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114377-9167
BDI # 850749
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.402
NTP23-100-0-RM060-11
Description
NTP23-100-0-RM060-11 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-116882-B120
BDI # 852694
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.08
Overall Width - Inch:
2.4
UT018-100-0-RM180-71
Description
UT018-100-0-RM180-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114381-C030
BDI # 850798
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.17