H14C21S02021
Description
HB1482 210-CC 20.21 3-5/8 ; 20.21 3-5/8" SHFT
Part # H14C21S02021
BDI # 298491
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
28.05
Overall Width - Inch:
20.07
NT60-020-0-RM060-6
Description
NT60-020-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316900-E968
BDI # 853076
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.964
Overall Width - Inch:
2.4
NT60-020-0-RM060-17
Description
NT60-020-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316900-F140
BDI # 853077
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.964
Overall Width - Inch:
2.4
DT090-020-0-RM090-124
Description
DT090-020-0-RM090-124 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-113357-8951
BDI # 848047
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.853
Overall Width - Inch:
3.543
NT90-020-0-RM090-40
Description
NT90-020-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316901-G264
BDI # 853083
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.841
Overall Width - Inch:
3.543