Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Page 1 of 722

Next

Compare
F832BF-40K-B5-M8

COMPARE

F832BF-40K-B5-M8

Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00682

BDI # 180485

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : In stock
Loading Price
QTY
XT060-005-0-RM060-25

COMPARE

XT060-005-0-RM060-25

Description
XT060-005-0-RM060-25 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120450-G556

BDI # 853283

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
XT060-005-0-RM060-27

COMPARE

XT060-005-0-RM060-27

Description
XT060-005-0-RM060-27 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120450-G557

BDI # 853284

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
XT060-005-0-RM060-28A

COMPARE

XT060-005-0-RM060-28A

Description
XT060-005-0-RM060-28A PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120450-G567

BDI # 853293

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
XT060-005-0-RM060-7

COMPARE

XT060-005-0-RM060-7

Description
XT060-005-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120450-G569

BDI # 853295

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY