9215U
Description
9215U INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA TAPRD ADPT
Part # 10436087
BDI # 18142210
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Length Thru Bore - Millimeter:
107.696
Length Thru Bore - Inch:
4.24
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
9307U
Description
9307U INSERT ROLLER BEARING ; 3-7/16" SHAFT DIA TAPRD ADPT
Part # 10428255
BDI # 18142218
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
127.254
Length Thru Bore - Inch:
5.01
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
5307U
Description
5307U INSERT ROLLER BEARING ; 3.4375" ID X 5.907" OD X 2.31" WD CONC
Part # 10420820
BDI # 18140881
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
135.128
Length Thru Bore - Inch:
5.32
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
BRG22232K.C3
Description
BRG22232K.C3 SPHERICAL ROLLER BRG ; STEEL OPEN 5-1/2" SHAFT
Part # 422021
BDI # 278902
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
80
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Length Thru Bore - Millimeter:
80
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ER51
Description
ER51 INSERT BEARING ; 3-3/16" BORE IR WID 1-11/16" OR WID
Part # ER51
BDI # 1355913
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
42.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw