03EB2300GR
Description
03EB2300GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 23"
Part # 03EB2300GR
BDI # 24715706
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B2300EX
Description
01B2300EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 23" POR
Part # 01B2300EX
BDI # 24714331
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B600MEX
Description
02B600MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 600MM POR
Part # 02B600MEX
BDI # 24714770
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33
Length Thru Bore - Millimeter:
214
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B600MGR
Description
02B600MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 600MM POR
Part # 02B600MGR
BDI # 24714775
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
33
Length Thru Bore - Millimeter:
214
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2300GR
Description
02B2300GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 23" POR
Part # 02B2300GR
BDI # 24714705
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Length Thru Bore - Millimeter:
232
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar