Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
INS-ISN-160MS
Description
INS-ISN-160MS INSERT BEARING ; POR NON RETURNABLE
Part # INS-ISN-160MS
BDI # 23677495
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
88.1
Other Features:
Double Row
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Length Thru Bore - Millimeter:
187.7
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
INS-IP-160MR-DRY
Description
INS-IP-160MR-DRY INSERT BEARING ; NON-RETURNABLE IMPERIAL SPHR ROLLER BRG
Part # INS-IP-160MR-DRY
BDI # 27314910
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
88.1
Other Features:
Double Row
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Length Thru Bore - Millimeter:
187.7
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG22232C3
Description
BRG22232C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22232C3
BDI # 278862
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
80
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Length Thru Bore - Millimeter:
80
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount