SER201
Description
SER201 INSERT BEARING ; 12MM BORE IR WID 15.9MM OR WID
Part # SER201
BDI # 107021
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.9
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
14.3
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
S3PPG4
Description
PER.S3PPG4 DEEP GROOVE BALL BRG ; 0.375"X0.875"X0.2812"
Part # S3PPG4(S)
BDI # 21453917
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
14.3
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
SER201-12MM
Description
SER201-12MM INSERT BALL BEARING ; 12MM SHAFT
Part # 2101021419
BDI # 18130115
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.9
Other Features:
Single Row | Normal Duty | Has Slinger | Riveted Retainer
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
ASS201NR
Description
ASS201NR INSERT BALL BEARING ; 12 MM ID X 40 MM OD X 22 MM W
Part # ASS201NR
BDI # 1214839
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw