01EB1200GR
Description
01EB1200GR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 12"
Part # COP.01EB1200GR
BDI # 22988499
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
143
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1000GR
Description
03B1000GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 10"
Part # COP.03B1000GR
BDI # 24715062
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B380MEX
Description
01B380MEX CYLINDRICAL ROLLER BEARING ; NON RETURNABLE MEDIUM DUTY 380MM
Part # COP.01B380MEX
BDI # 24714347
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
20.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB280MGR
Description
02EB280MGR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 280MM
Part # COP.02EB280MGR
BDI # 20518315
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB280MGR
Description
01EB280MGR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 280MM
Part # COP.01EB280MGR
BDI # 20518281
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar