RAE25RR
Description
RAE25RR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # RAE25RR
BDI # 1371330
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1103KRR3
Description
1103KRR3 INSERT BEARING ; 1-1/4" BORE IR WID 0.63" OR WID
Part # 1103KRR3
BDI # 1310018
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1011KLL
Description
1011KLL INSERT BEARING ; 0.688" BORE ECCENTRIC COLLAR LCK
Part # 1011KLL
BDI # 1309946
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
37.313
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAL012NPP;RAL012NPP+COL
Description
RAL012NPP RAL012NPP+COL INSERT BEARING ; 3/4" BORE NARROW IR 0.472" OR WID
Part # RAL012NPP
BDI # 1371416
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA112RR
Description
RA112RR INSERT BEARING ; 1-3/4" BORE NARROW IR 0.866" OR WID
Part # RA112RR
BDI # 1371314
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar