BRG22338KC3
Description
BRG22338KC3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 423122
BDI # 278989
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
132
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
132
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23052K.C3
Description
BRG23052K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422543
BDI # 278931
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
104
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
104
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve