USI5000A-308-C
Description
USI5000A-308-C ; POR NON RETURNABLE TAPRD ADPT
Part # USI5000A-308-C
BDI # 333921
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
53.975
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
140.894
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG22315KC3
Description
BRG22315KC3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22315KC3
BDI # 278981
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
55
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
55
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
MUOA 2 15/16
Description
MUOA 2 15/16 ; WIDE INNER RING MACHINE UNIT ECCENTRIC
Part # MUOA 2 15/16
BDI # 1367043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
37.008
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
100.025
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
INS-IP-307L-DRY
Description
INS-IP-307L-DRY BEARING INSERT ; POR NON RETURNABLE
Part # INS-IP-307L-DRY
BDI # 22268193
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
41.402
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
105.918
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
USI5000-307-C
Description
USI5000-307-C SPHERICAL INSERT BEARING ; NON-RETURNABLE COLLAR MOUNT
Part # USI5000-307-C
BDI # 333989
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
53.975
Other Features:
Double Row | Single Lock Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
113.513
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar