Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B215EX
Description
COP.02B215EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 2-15/16"
Part # 02B215EX
BDI # 17116042
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B215GR
Description
COP.02B215GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 2-15/16"
Part # 02B215GR
BDI # 17116043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B300EX
Description
COP.02B300EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3"
Part # 02B300EX
BDI # 17116052
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar