INS-IP-207R
Description
INS-IP-207R INSERT BEARING ; 2-7/16" BORE NARROW IR 4.724" OD
Part # 070895
BDI # 247407
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
86.919
Outer Race Profile:
Spherical
Global Part Number GPN:
561007
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
86.919
Outer Race Profile:
Spherical
Global Part Number GPN:
561009
Mounting Method:
Tapered Adapter Sleeve
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
GYE60KRRB
Description
GYE60KRRB INSERT BEARING ; 60MM BORE IR WID 110MM OD
Part # GYE60KRRB
BDI # 1356562
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.07
Outer Race Profile:
Spherical
Global Part Number GPN:
561358
Mounting Method:
Set Screw
INS-SC-60M
Description
INS-SC-60M INSERT BALL BRG ; 60MM BORE IR WID 110MM OD
Part # 125818
BDI # 258997
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50.4
Outer Race Profile:
Spherical
Global Part Number GPN:
560772
Mounting Method:
Set Screw