GYA106RRB
Description
GYA106RRB INSERT BEARING ; 1-3/8" BORE NARROW IR 2.835" OD
Part # GYA106RRB
BDI # 1356537
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561335
Mounting Method:
Set Screw
1100KRRB
Description
1100KRRB INSERT BEARING ; 1" BORE IR WID 2.047" OD
Part # 1100KRRB
BDI # 1310007
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.044
Outer Race Profile:
Spherical
Global Part Number GPN:
561785
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
560849
Mounting Method:
Eccentric Collar
RA015RRB
Description
RA015RRB INSERT BEARING ; 15/16" BORE NARROW IR 2.047" OD
Part # RA015RRB
BDI # 1371278
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561650
Mounting Method:
Eccentric Collar
GRAE35RRB
Description
GRAE35RRB INSERT BEARING ; 35MM BORE NARROW IR 72MM OD
Part # GRAE35RRB
BDI # 1425117
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561276
Mounting Method:
Eccentric Collar