Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.037
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
B250X2-7/16
Description
B250X2-7/16 SPHER BALL BEARING INSERT ; 2-7/16IN BORE SPHERICAL OD PRELUBRICTD
Part # B250X2-7/16
BDI # 484575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
48.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
B220 X 2-7/16
Description
B220 X 2-7/16 BALL BEARING INSERT ; 2.44" ID X 3" H X 5"L X 5"W
Part # 1320111030
BDI # 484554
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
53.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
B250RW X 1
Description
B250RW X 1 INSERT BALL BEARING ; SR 1IN ID X 2-3/64IN OD X 0.669IN OR WD
Part # 1320111396
BDI # 484724
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
B250 X 5/8
Description
1320111033 B250 X 5/8 ; INSERT BEARING 5/8IN BORE SIZE
Part # 1320111033
BDI # 484556
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw