UC205D1
Description
UC205D1 INSERT BEARING ; ROUND BORE 25MM ID 52MM OD 34.1MM W
Part # UC205D1
BDI # 1413383
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC206D1
Description
UC206D1 INSERT BEARING ; ROUND BORE 30MM ID 62MM OD 38.1MM W
Part # UC206D1
BDI # 1195064
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC207-107D1
Description
UC207-107D1 INSERT BEARING ; ROUND BORE 1.4375"ID 2.8346"OD 1.689"W
Part # UC207-107D1
BDI # 1195068
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC212D1
Description
UC212D1 INSERT BEARING ; ROUND BORE 60MM ID 110MM OD 65.1MM W
Part # UC212D1
BDI # 1195082
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC207D1
Description
UC207D1 INSERT BEARING ; ROUND BORE 35MM ID 72MM OD 42.9MM W
Part # UC207D1
BDI # 1195069
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw