ERCI 215C
Description
ERCI 215C INSERT BEARING ; 2-15/16" BORE IR WID 5.376" OD
Part # 550833
BDI # 356413
2-012T
Description
2-012T INSERT BEARING ; BEARING INSERTS METRIC &SKWEZLOC (A)
Part # 705309
BDI # 353886
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
563737
Mounting Method:
Concentric Collar
3-27D
Description
3-27D INSERT BEARING ; NON-RETURNABLE GEN GOLD SET SCREW
Part # 702059
BDI # 354008
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
34.925
Other Features:
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Spherical
Global Part Number GPN:
563984
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outer Race Profile:
Spherical
Mounting Method:
Set Screw